Chassis, Mounting, 17 Slots, 30" x 36" x 8"

Item #: 49944

Cat #: 1756-A17

UPC: 612598129294

Sign In or Register to view pricing and more.
Chassis, Mounting, ControlLogix, 17 Slots, 30 Inch x 36 Inch x 8 Inch

Overview

Chassis, Mounting, ControlLogix, 17 Slots, 30 Inch x 36 Inch x 8 Inch
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 612598129294, 1756-A17

Specifications

Type: Mounting Chassis
Mounting: Rack
Height: 30 in
Depth: 8 in
Width: 36 in
Family / Style: 1756
Type: Mounting Chassis
Height: 30 in
Width: 36 in
Mounting: Rack
Depth: 8 in
Family / Style: 1756

Customer Reviews

No reviews for this product
(0)