UTILITY BOX 1 1/2 D 1/2 KO 10.3 CU IN

Item #: 499196

Cat #: TP588

UPC: 786189105889

Documents & Guides
UTILITY BOX 1 1/2 D 1/2 KNOCK OUT 10.3 CU IN
Sign In or Register to view pricing and more.

No associated products found.

Overview

UTILITY BOX 1 1/2 D 1/2 KNOCK OUT 10.3 CU IN
Also known as: 786189105889, TP588

Specifications

Width: 2 1/8 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Color: Natural
Height: 4 in
Gangs: 1
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 10.300 in³
Width: 2 1/8 in
Mounting: Screw On, Nail On
Height: 4 in
Material: Steel
Cubic Inches: 10.300 in³
Knockout Diameter: 1/2 in
Color: Natural
Gangs: 1
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)