This product may not be available in all locations.
Push Button, Push-Pull/Twist Release, Red, Operator Only
Item #: 49912
Cat #: 800H-FRXT6
UPC: 662073659204
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, Red, NEMA 4/4X/13, Operator Only, 30 mm
Overview
Push Button, Push-Pull/Twist Release, Red, NEMA 4/4X/13, Operator Only, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXT6 from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It is a maintained push-pull / twist push button standard mushroom head. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073659204, 800H-FRXT6
Specifications
Type: | Push-Pull/Twist Release , Operator Only, Pushbutton |
Color: | Red |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Type: | Push-Pull/Twist Release , Operator Only, Pushbutton |
Size: | 30 mm |
Color: | Red |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)