Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1/2", Black, 100' Coil
Item #: 4991
Cat #: LTC050
UPC: 786210789545
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1/2", Black, 100' Coil, Industrial Grade, Indoor/Outdoor Use
Overview
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1/2", Black, 100' Coil, Industrial Grade, Indoor/Outdoor Use
T&B® Liquidtight® fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand upto demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.
Also known as: 786210789545, LTC050
Specifications
Diameter: | 1/2 in |
Length: | 100 ft |
Color: | Black |
Material: | PVC |
Type: | LFNC-B |
Diameter: | 1/2 in |
Color: | Black |
Type: | LFNC-B |
Length: | 100 ft |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)