![1-Pole Switch, Framed Toggle, 15A, 120/277V, Gray, Side Wired 1-Pole Switch, Framed Toggle, 15A, 120/277V, Gray, Side Wired](https://rexel-cdn.com/products/image.jpg?i=9AC36EB7-DDBE-48BF-80F3-0C2AC6886142&f=420)
1-Pole Switch, Framed Toggle, 15A, 120/277V, Gray, Side Wired
Item #:
49908
Cat #:
54501-2GY
UPC:
078477125649
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Framed Single-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Gray
Overview
15 Amp, 120/277 Volt, Toggle Framed Single-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Gray
Also known as: 078477125649, 54501-2GY
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade |
Volts AC: | 120, 277 |
Color: | Gray |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic, Nylon |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade |
Color: | Gray |
Amps: | 15 |
Volts AC: | 120, 277 |
Poles: | 1 |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)