This product may not be available in all locations.
2
more

Disconnect Switch, Non-Fused, NEMA 3R, 30A, 240VAC, General Duty
Item #: 499053
Cat #: DU221RBUP
UPC: 785901665625
Documents & Guides
Disconnect Switch, Non-Fused, NEMA 3R, 30 Amp, 240 Volt AC, 2-Pole, General Duty, Unit Pack
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Non-Fused, NEMA 3R, 30 Amp, 240 Volt AC, 2-Pole, General Duty, Unit Pack
Also known as: 785901665625, DU221RBUP
Specifications
Poles: | 2 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)