Pin & Sleeve Connector, 20A, 2P3W

Item #: 49897

Cat #: 320C4W

UPC: 078477838570

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, Pin & Sleeve Connector Body Only, 2-Pole, 3-Wire, 125V, Cable Size: 0.350" - 0.860". Color: Yellow

Overview

20 Amp, Pin & Sleeve Connector Body Only, 2-Pole, 3-Wire, 125V, Cable Size: 0.350" - 0.860". Color: Yellow
20 Amp, 125 Volt, IEC 309-1 & 309-2, 2P, 3W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight, - Yellow
Also known as: 078477838570, 320C4W

Specifications

Type: Connector
Amps: 20
Volts AC: 125
Color: Yellow
Type: Connector
Volts AC: 125
Amps: 20
Color: Yellow

Customer Reviews

No reviews for this product
(0)