Liquidtight Connector, 45 Degree, 3" Diameter, Steel With Zinc Finish

Item #: 498947

Cat #: STR30045

UPC: 66236433004

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 45 Degree, 3 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer

Overview

Liquidtight Connector, 45 Degree, 3 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer
American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.
Also known as: 66236433004, STR30045

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Diameter: 3 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)