Chassis, Mounting, 4 Slots, 20" x 20" x 8"

Item #: 49893

Cat #: 1756-A4

UPC: 612598129300

Chassis, Mounting, ControlLogix, 4 Slots, 20 Inch x 20 Inch x 8 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Chassis, Mounting, ControlLogix, 4 Slots, 20 Inch x 20 Inch x 8 Inch
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 612598129300, 1756-A4

Specifications

Type: Mounting Chassis
Mounting: Rack
Height: 20 in
Depth: 8 in
Width: 20 in
Family / Style: 1756
Type: Mounting Chassis
Height: 20 in
Width: 20 in
Mounting: Rack
Depth: 8 in
Family / Style: 1756

Customer Reviews

No reviews for this product
(0)