70 Watt High Pressure Sodium Ballast

Item #: 49878

Cat #: 71A7907500D

UPC: 781087790755

Sign In or Register to view pricing and more.
Documents & Guides
70 Watt, High Pressure Sodium (HPS) Ballast, 120V, ANSI Code: S62. Includes: Dry Film Capacitor and Ignitor.

Overview

70 Watt, High Pressure Sodium (HPS) Ballast, 120V, ANSI Code: S62. Includes: Dry Film Capacitor and Ignitor.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087790755, 71A7907500D

Specifications

Type: Pulse Start
Shape: ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed), A19 (Arbitrary), PAR38 (Sealed Beam)
Wattage: 70, 25
Color: Green
ANSI Code: S62
Volts AC: 120
Light Technology: HID
Type: Pulse Start
Wattage: 70, 25
ANSI Code: S62
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed), A19 (Arbitrary), PAR38 (Sealed Beam)
Color: Green
Volts AC: 120

Customer Reviews

No reviews for this product
(0)