Proximity Sensor, Inductive, 18mm, Metal Face, 10-30VDC, 3 Wire

Item #: 49876

Cat #: 871TM-DH8NP18-D4

UPC: 662468003810

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, Metal Face, 10 - 30 Volt DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, 3-Wire DC, 18 mm Tubular, Metal Face, 10 - 30 Volt DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Our Bulletin 871TM Tubular Stainless Steel Sensors are ideal for harsh or extremely demanding environments. These sensors resist impact, abrasion and corrosion—to keep things moving where ordinary sensors grind to a halt. This line features full mechanical seals at all barrel openings and full epoxy encapsulation for optimal performance in the toughest environments.
Also known as: 662468003810, 871TM-DH8NP18-D4

Specifications

Type: Inductive, Proximity Sensor, 3 Wire DC
Diameter: 18 mm
Amps: 0.200
Range: 8 mm
Material: Steel
Volts DC Range: 10 - 30
Type: Inductive, Proximity Sensor, 3 Wire DC
Amps: 0.200
Material: Steel
Diameter: 18 mm
Range: 8 mm
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)