This product has been discontinued.

ULTRA Light Disk LED, 6", 13W, 120V
Item #: 498721
Cat #: LED/LD/900/830/FL120
UPC: 046135736766
Documents & Guides
ULTRA Light Disk LED, 13 Watt, 120 Volt, Socket Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 3000K, Diameter: 6 inch, Color: White, Standard Case Qty: 2 Sylvania Part # 71911
Sign In or Register to view pricing and more.
Overview
ULTRA Light Disk LED, 13 Watt, 120 Volt, Socket Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 3000K, Diameter: 6 inch, Color: White, Standard Case Qty: 2 Sylvania Part # 71911
Also known as: 046135736766, LED/LD/900/830/FL120
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Color: | White |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)