2" LBLUE PVC CTD COND

Item #: 49869

Cat #: COND2-B

UPC: 704508251062

Sign In or Register to view pricing and more.
Documents & Guides
OCC COND2-B 2" LBLUE PVC CTD COND

Overview

OCC COND2-B 2" LBLUE PVC CTD COND
Also known as: 704508251062, COND2-B

Specifications

Color: Light Blue
Length: 10 ft
Diameter: 2 in
Material: PVC Coated Steel
Color: Light Blue
Diameter: 2 in
Length: 10 ft
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)