1-Pole Switch, Framed Toggle, 15A, 120/277V, White, Side Wired

Item #: 49867

Cat #: 54501-2W

UPC: 078477125762

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Framed Single-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - White

Overview

15 Amp, 120/277 Volt, Toggle Framed Single-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - White
15 Amp, 120/277 Volt, Toggle Framed Single-Pole AC Quiet Switch, Commercial Grade, Grounding, White
Also known as: 078477125762, 54501-2W

Specifications

Type: Side Wired, Toggle Switch, Grounding, Commercial Grade
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic, Nylon
Color: White
Type: Side Wired, Toggle Switch, Grounding, Commercial Grade
Poles: 1
Material: Thermoplastic, Nylon
Volts AC: 120, 277
Amps: 15
Color: White

Customer Reviews

No reviews for this product
(0)