IND LGT 120V50/60HZ XFR Y

Item #: 498559

Cat #: 10250T34Y

UPC: 782113358413

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, Yellow, Plastic, 120 V

Overview

Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, Yellow, Plastic, 120 V
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113358413, 10250T34Y

Specifications

Volts AC Control: 120
Type: Indicator, Illuminated
Material: Plastic
Color: Yellow
Volts AC Control: 120
Material: Plastic
Type: Indicator, Illuminated
Color: Yellow

Customer Reviews

No reviews for this product
(0)