AMB 100W 12V DIRECT WIRE TRANS

Item #: 498554

Cat #: 98061-12

UPC: 785652159428

Sign In or Register to view pricing and more.
Documents & Guides
100W 12V Direct Wire Zero Load Electronic Transformer, Black Finish

Overview

100W 12V Direct Wire Zero Load Electronic Transformer, Black Finish
Also known as: 785652159428, 98061-12

Specifications

Wattage: 100
Color: Black
Light Technology: LED
Wattage: 100
Light Technology: LED
Color: Black

Customer Reviews

No reviews for this product
(0)