20A, 125V, Arc Fault/Tamper Receptacle, Ivory
Item #: 498553
Cat #: AFTR2-I
UPC: 078477574997
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Receptacle, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle, Monochromatic, Back & Side Wired, Screws & Self Grounding Clip – Ivory. Includes: Nylon Wall Plate.
Overview
20 Amp, 125 Volt, Receptacle, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle, Monochromatic, Back & Side Wired, Screws & Self Grounding Clip – Ivory. Includes: Nylon Wall Plate.
SmartlockPro Outlet Branch Circuit Arc-Fault Circuit Interrupter Receptacle 20-Amp 120-volt Ivory
Also known as: 078477574997, AFTR2-I, AFCI Receptacle
Specifications
Type: | Receptacle, Tamper-Resistant, Feed Through, Arc Fault, Decora |
Volts AC: | 120 |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Type: | Receptacle, Tamper-Resistant, Feed Through, Arc Fault, Decora |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)