This product has been discontinued.
![12V LED Tape Lighting, 12" section, 2700K 12V LED Tape Lighting, 12" section, 2700K](https://rexel-cdn.com/products/sea98676sw12.jpg?i=C27585A7-E128-4086-90D1-9CF29798F786&f=420)
12V LED Tape Lighting, 12" section, 2700K
Item #:
498552
Cat #:
98676SW-12
UPC:
785652212000
Sign In or Register to view pricing and more.
Documents & Guides
12V LED Tape Lighting, 12" section, 2700K12V LED Tape Lighting, 12" section, 2700K - Black
Overview
12V LED Tape Lighting, 12" section, 2700K12V LED Tape Lighting, 12" section, 2700K - Black
Also known as: 785652212000, 98676SW-12
Specifications
Length: | 1 ft, 12 in |
Volts AC: | 12 |
Color: | Black |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Length: | 1 ft, 12 in |
Color: | Black |
Light Technology: | LED |
Volts AC: | 12 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)