
Modular Splice Adapter
Item #: 498498
Cat #: 5815-B44
UPC: 054007434528
Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: 1.220 - 1.420", Wire Range: 500 MCM. ***Used with 5815 Series Modular Equipment Tee.***
Sign In or Register to view pricing and more.
Overview
Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: 1.220 - 1.420", Wire Range: 500 MCM. ***Used with 5815 Series Modular Equipment Tee.***
3M™ Modular Splicing Kit 5815 is a fully shielded separable connector system. It allows a complete dead-front connection that is suitable for operating in submerged or locations. This kit is used with the 3M Modular Splicing System 5815 Series that is rated for 5 to 25 kV and 600 amp industrial shielded power cables. 3M™ Modular Splicing Kit 5815 includes 1 cable adapter, 1 aluminum compressed connector, 1 cold shrink jacketing tube, 2 silicone lubricants and more. It provides installation information for wire shield, tape shield, UniShield® and jacketed concentric, neutral-type solid dielectric cables. For use with 5815 kits to provide for It is suitable for dead-ending, splicing and connecting to dead-front apparatus like switches, switchgear and transformers that are equipped with bushings. It has an insulating plug that provides a safe means of testing the circuit without disturbing the bolted connection. Simply adding or removing modular components helps the system for future modification. Meets ANSI/IEEE Standard 386.
Also known as: 054007434528, 5815-B44
Specifications
Volts AC: | 15kV |
Volts AC: | 15kV |
Customer Reviews
No reviews for this product
(0)