Modular Splice Adapter

Item #: 498487

Cat #: 5815-B48

UPC: 054007434566

Sign In or Register to view pricing and more.
Documents & Guides
Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: 1.360 - 1.560", Wire Range: 750 MCM. ***Used with 5815 Series Modular Equipment Tee.*******Discontinued***

Overview

Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: 1.360 - 1.560", Wire Range: 750 MCM. ***Used with 5815 Series Modular Equipment Tee.*******Discontinued***
3M™ Modular Splicing Kit 5815 includes 1 cable adapter, 1 aluminum compressed connector, 1 cold shrink jacketing tube, 2 silicone lubricants and more. It provides installation information for wire shield, tape shield, UniShield® and jacketed concentric, neutral-type solid dielectric cables. For use with 5815 kits to provide for It is suitable for dead-ending, splicing and connecting to dead-front apparatus like switches, switchgear and transformers that are equipped with bushings. It has an insulating plug that provides a safe means of testing the circuit without disturbing the bolted connection. Simply adding or removing modular components helps the system for future modification. Meets ANSI/IEEE Standard 386.****Discontinued***
Also known as: 054007434566, 5815-B48

Specifications

Volts AC: 15kV
Allowable Gauge Range: 750
Volts AC: 15kV
Allowable Gauge Range: 750

Customer Reviews

No reviews for this product
(0)