This product has been discontinued.
![24V LED Tape Lighting, 12 inch section, 2700K 24V LED Tape Lighting, 12 inch section, 2700K](https://rexel-cdn.com/products/sea98682sw12.jpg?i=108F2CBA-6D1C-42E3-BD11-ACEE83CF9406&f=420)
24V LED Tape Lighting, 12 inch section, 2700K
Item #:
498483
Cat #:
98682SW-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
24V LED Tape Lighting, 12 inch section, 2700K24V LED Tape Lighting, 12 inch section, 2700K, Color: Black
Overview
24V LED Tape Lighting, 12 inch section, 2700K24V LED Tape Lighting, 12 inch section, 2700K, Color: Black
Also known as: 98682SW-12
Specifications
Length: | 1 ft, 12 in |
Volts AC: | 24 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Length: | 1 ft, 12 in |
Color Temperature: | 2700 (Warm White) |
Volts AC: | 24 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)