Modular Splice Equipment

Item #: 498482

Cat #: 5815-E

UPC: 054007042341

Documents & Guides
Modular Equipment Tee, 600 amp, 5kV to 25kV depending on the 5815-B** selected. The 5815-B** is selected depending on wire cable size.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Modular Equipment Tee, 600 amp, 5kV to 25kV depending on the 5815-B** selected. The 5815-B** is selected depending on wire cable size.
3M™ Modular Equipment Kit provides fully shielded, deadfront cable connections to apparatus such as transformers, oil switches and transformer switches by permitting a connection to standard, non-loadbreak, bushings and is rated for 600-amps, 5 to 25 kV cables. 3M™ Modular Equipment Kit includes 1 tee module, 1 dead-end plug, 1 connecting stud, 1 instruction booklet and silicone lubricant. This kit can accommodate stranded aluminum conductors of size 2 AWG to 1000 kcmil and copper conductors of size 2 AWG to 750 kcmil. Meets ANSI/IEEE standards.
Also known as: 054007042341, 5815-E

Specifications

Amps: 600
Amps: 600

Customer Reviews

No reviews for this product
(0)