Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DAM 26390C D F28T5/835/SS 48" COATED
Overview
DAM 26390C D F28T5/835/SS 48" COATED
Also known as: 26390C
Specifications
Color Rendering Index (CRI): | 82 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Material: | Safety Coated Glass |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Material: | Safety Coated Glass |
Wattage: | 28 |
Color Temperature: | 3500 (Neutral White) |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)