Photoelectric sensors XU, XUB, diffuse, Sn 0.1 m, 12...24 VDC, M12

Item #: 498445

Cat #: XUB4BPANM12

UPC: 785901791829

Sign In or Register to view pricing and more.
Photoelectric sensors XU, XUB, diffuse, Sn 0.1 m, 12...24 VDC, M12

Overview

Photoelectric sensors XU, XUB, diffuse, Sn 0.1 m, 12...24 VDC, M12
This design 18 single mode (diffuse system) photo-electric sensor has a nickel plated brass case. It has a supply voltage of 12V to 24V DC. This mono-mode cylindrical photoelectric sensor has a metallic body, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides high robustness to the sensor. 1 LED display allows to identify status of the sensor. IP65, IP67 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.
Also known as: 785901791829, XUB4BPANM12

Specifications

Mounting: Panel
Type: Diffuse, Photoelectric Sensor
Diameter: 18 mm
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Diameter: 18 mm
Standards: California Proposition 65
Type: Diffuse, Photoelectric Sensor
Material: Plastic

Customer Reviews

No reviews for this product
(0)