4-Way Toggle Switch, 20A, 120/277V, Industrial Grade, Red

Item #: 49843

Cat #: 1224-2R

UPC: 078477128466

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 4-way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Red

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 4-way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Red
Also known as: 078477128466, 1224-2R

Specifications

Color: Red
Volts AC: 120, 277
Amps: 20
Type: 4-Way, Self-Grounding
Color: Red
Amps: 20
Volts AC: 120, 277
Type: 4-Way, Self-Grounding

Customer Reviews

No reviews for this product
(0)