Head for illum push button, XB4, metal, yellow recessed, 22mm, spring return, high guard, unmarked

Item #: 498417

Cat #: ZB4BA56

UPC: 785901381839

Head for illuminated push button, Harmony XB4, metal, yellow recessed, 22mm, spring return, high guard, unmarked
Sign In or Register to view pricing and more.

Overview

Head for illuminated push button, Harmony XB4, metal, yellow recessed, 22mm, spring return, high guard, unmarked
This Harmony XB4, recessed high guard yellow button head operates with a spring return / impulse mechanism. This button head provides a robust and ergonomic interface for controlling your machines thanks to its recessed high guard head. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly and is clearly distinguishable visually at a distance thanks to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901381839, ZB4BA56

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)