S811 Series, Softstarter, 105 Amp

Item #: 498327

Cat #: S811R10N3S

UPC: 782116337743

Sign In or Register to view pricing and more.
Documents & Guides
******Non-stock: new model use: (#923620). S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 105 Amp, Non-Combination, 110 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 25 @ 200V, 30 @ 230V, 60 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode and Lugs. ***Must use C-H Power Supply***

Overview

******Non-stock: new model use: (#923620). S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 105 Amp, Non-Combination, 110 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 25 @ 200V, 30 @ 230V, 60 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode and Lugs. ***Must use C-H Power Supply***
Also known as: 782116337743, S811R10N3S

Specifications

Amps: 105
Phase: 3
Volts DC Control: 24
Type: Soft Starter
Volts AC: 480, 240, 208
Amps: 105
Volts DC Control: 24
Volts AC: 480, 240, 208
Phase: 3
Type: Soft Starter

Customer Reviews

No reviews for this product
(0)