Weatherproof Cover, 1-Gang, Duplex, Vertical

Item #: 49831

Cat #: 5147-0

UPC: 050169514702

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Weatherproof Cover, 1-Gang, Vertical Mount Flip, Die Cast, Gray.

Overview

Duplex Receptacle Weatherproof Cover, 1-Gang, Vertical Mount Flip, Die Cast, Gray.
Also known as: 050169514702, 5147-0

Specifications

Depth: 4 in
Material: Die Cast Aluminum
Color: Gray
Gangs: 1
Height: 8 in
Standards: California Proposition 65
Depth: 4 in
Color: Gray
Height: 8 in
Material: Die Cast Aluminum
Gangs: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)