Overview
OCC COND3/4-B 3/4" LBLUE PVC CTD
Also known as: 704508251024, COND3/4-B
Specifications
Diameter: | 3/4 in |
Color: | Light Blue |
Length: | 10 ft |
Material: | PVC Coated Steel |
Diameter: | 3/4 in |
Length: | 10 ft |
Color: | Light Blue |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)