Dimmer, CFL/LED/Incandescent/Halogen, Snow

Item #: 498052

Cat #: DVSCCL-153P-SW

UPC: 027557003223

Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Satin Finish, Color: Snow.

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Satin Finish, Color: Snow.
Diva C.L Dimmer - Satin Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in snow
Also known as: 027557003223, DVSCCL-153P-SW

Specifications

Wattage: 600, 150
Color: Snow
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Light Technology: LED, Halogen
Dimmable: Yes
Wattage: 600, 150
Volts AC: 120
Poles: 1
Light Technology: LED, Halogen
Color: Snow
Mounting: Surface
Family / Style: Diva
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)