Flood Light, LED, 1-Light, 84W, 120-277V, Bronze

Item #: 498037

Cat #: FLDX84LED

UPC: 765364001529

Sign In or Register to view pricing and more.
Flood Light, LED, 1-Light, 84W, 120-277V, Bronze82.07W LED Flood Light, 3929K, Lumens: 6767, Multi-volt. Replaces up to 400W MH. Life: 60,000 Hours. DLC Compliant. Made in USA.

Overview

Flood Light, LED, 1-Light, 84W, 120-277V, Bronze82.07W LED Flood Light, 3929K, Lumens: 6767, Multi-volt. Replaces up to 400W MH. Life: 60,000 Hours. DLC Compliant. Made in USA.
Also known as: 765364001529, FLDX84LED

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Wattage: 84
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Standards: DLC Listed (Standard)
Mounting: Trunnion
Wattage: 84
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)