This product has been discontinued.
Flood Light, LED, 1-Light, 22W, 120-277V, Bronze
Item #: 498035
Cat #: FL22LED
UPC: 765364001680
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Flood Light, LED, 1-Light, 22W, 120-277V, Bronze21.19W LED Flood Light, 3991K, Lumens: 1780, Multi-volt. Replaces up to 100W MH. Life: 60,000 Hours. DLC Compliant. Made in USA.
Overview
Flood Light, LED, 1-Light, 22W, 120-277V, Bronze21.19W LED Flood Light, 3991K, Lumens: 1780, Multi-volt. Replaces up to 100W MH. Life: 60,000 Hours. DLC Compliant. Made in USA.
Also known as: 765364001680, FL22LED
Specifications
Color Temperature: | 4000 (Cool White) |
Mounting: | Knuckle |
Wattage: | 22 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Standards: | DLC Listed (Standard) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 22 |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Mounting: | Knuckle |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)