Zonex ATEX/IECEx Enclosure, 4X, 12x12

Item #: 49799

Cat #: ATEX303016SS61

UPC: 783510168285

Sign In or Register to view pricing and more.
Documents & Guides
Zonex ATEX- and IECEx-Certified, NEMA Type 4X, Material: Stainless Steel, Dimensions: 12.05" x 12.05" x 6.3"

Overview

Zonex ATEX- and IECEx-Certified, NEMA Type 4X, Material: Stainless Steel, Dimensions: 12.05" x 12.05" x 6.3"
Zonex Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. nVent HOFFMAN'S ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.
Also known as: 783510168285, ATEX303016SS61

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)