4' Striplight, 2-Lamp, T8, 32W, 120-277V

Item #: 49796

Cat #: SSF-232-UNV-EB81-U

UPC: 080083519590

Sign In or Register to view pricing and more.
Documents & Guides
2 Lamp, 4 Ft. Standard Strip, 120-277V CEE Listed Electronic Ballast, T8, Flip-Up Sockets

Overview

2 Lamp, 4 Ft. Standard Strip, 120-277V CEE Listed Electronic Ballast, T8, Flip-Up Sockets
Also known as: 080083519590, SSF-232-UNV-EB81-U

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)