LED Module, Recessed, 6", 9-1/2 and 12W, 120V, Limited Quantities Available
Item #: 497952
Cat #: CR6-625L
UPC: 813959017612
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Module, Recessed, 6 Inch, Watt: 9-1/2, 12, 120 Volt, Lumens: 625, CRI: 90
Overview
LED Module, Recessed, 6 Inch, Watt: 9-1/2, 12, 120 Volt, Lumens: 625, CRI: 90
Also known as: 813959017612, CR6-625L
Specifications
Type: | Module |
Wattage: | 12, 9.500 |
Volts AC: | 120 |
Diameter: | 6 in |
Light Technology: | LED |
Type: | Module |
Volts AC: | 120 |
Light Technology: | LED |
Wattage: | 12, 9.500 |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)