DIN Rail, Aluminum, 35mm x 7.5mm x 1m, Symmetrical

Item #: 49788

Cat #: 1492-DR5

UPC: 662073470663

Documents & Guides
DIN Rail, Raised, Aluminum, 35 mm x 7.5 mm x 1 meter, Symmetrical, Package of 10
Sign In or Register to view pricing and more.

No associated products found.

Overview

DIN Rail, Raised, Aluminum, 35 mm x 7.5 mm x 1 meter, Symmetrical, Package of 10
DIN rails are the metal rails inside an electrical enclosure that are used to mount circuit breakers and other types of electrical equipment. Although DIN rails have a relatively simple design, they’re extremely important for the installation, maintenance and operation of electrical equipment. 
Also known as: 662073470663, 1492-DR5

Specifications

Length: 1 m
Width: 35 mm
Depth: 7.500 mm
Material: Aluminum
Length: 1 m
Depth: 7.500 mm
Width: 35 mm
Material: Aluminum

Customer Reviews

No reviews for this product
(0)