1" LBLUE PVC CTD COND

Item #: 49785

Cat #: COND1-B

UPC: 704508251031

Sign In or Register to view pricing and more.
Documents & Guides
OCC COND1-B 1" LBLUE PVC CTD COND

Overview

OCC COND1-B 1" LBLUE PVC CTD COND
Also known as: 704508251031, COND1-B

Specifications

Diameter: 1 in
Color: Light Blue
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1 in
Length: 10 ft
Color: Light Blue
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)