Strip Light, 8', 2 Lamp, 32W, T8

Item #: 49773

Cat #: 8TSSF-232-UNV-EB81-U

UPC: 080083519682

Sign In or Register to view pricing and more.
Documents & Guides
Strip Light, 8 ft, 2 Lamp, 32W, T8, 120/277V

Overview

Strip Light, 8 ft, 2 Lamp, 32W, T8, 120/277V
Also known as: 080083519682, 8TSSF-232-UNV-EB81-U

Specifications

Wattage: 32
Length: 8 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 8 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)