Servo Motor, Rotary, 200V, 70mm Frame, 6000 RPM, Low Inertia

Item #: 49772

Cat #: TLY-A220T-HJ62AA

UPC: 820919821943

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 200 Volt, 6000 RPM, Low Inertia,70 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 200 Volt, 6000 RPM, Low Inertia,70 mm Frame Size, No Brake
 Kinetix® TL-Series™ servo motors represent an economy solution for machine designers with a wide range of application needs. The Kinetix TLP Plus servo motors expand the offering up to 15 kW and include a 24-bit high-resolution absolute feedback option. The Kinetix TLP multi-purpose servo motors offer a broad power range and optimization with the Kinetix 5100 servo drive platform. The Kinetix TL and TLY compact servo motors are ideal for low-power applications.
Also known as: 820919821943, TLY-A220T-HJ62AA

Specifications

Volts AC: 200
Type: Low Inertia, Servo Drive
Size: 70 mm
Volts AC: 200
Size: 70 mm
Type: Low Inertia, Servo Drive

Customer Reviews

No reviews for this product
(0)