Cable, Pre-Wired, 40 Conductor, 22 AWG, 1.0m, (3.28')

Item #: 49763

Cat #: 1492-CABLE010Z

UPC: 662072802823

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable for 1756 32-Point, I/O Modules, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, IFM 40-Pin Connector, 1.0 meter ( 3.28 Foot)

Overview

Pre-Wired Cable for 1756 32-Point, I/O Modules, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, IFM 40-Pin Connector, 1.0 meter ( 3.28 Foot)
Allen-Bradley® Bulletin 1492 I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. Catalog item 1492-CABLE010Z is from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072802823, 1492-CABLE010Z

Specifications

Conductors: 40
Family / Style: 1492
Length: 1 m
Type: Pre-Wired Cable
Gauge: 22
Conductors: 40
Length: 1 m
Gauge: 22
Family / Style: 1492
Type: Pre-Wired Cable

Customer Reviews

No reviews for this product
(0)