
3-Way Toggle Switch, 20A, 120/277V, White, Industrial Grade
Item #: 49760
Cat #: 1223-2W
UPC: 078477223482
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - White.
Sign In or Register to view pricing and more.
Overview
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - White.
20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Back and Side Wired, White
Also known as: 078477223482, 1223-2W
Specifications
Type: | 3-Way, Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired |
Volts AC: | 120, 277 |
Amps: | 20 |
Color: | White |
Type: | 3-Way, Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired |
Amps: | 20 |
Volts AC: | 120, 277 |
Color: | White |
Customer Reviews
No reviews for this product
(0)