FIT,CLOSURE PLATE

Item #: 497590

Cat #: LJWE8

UPC: 786725329328

Sign In or Register to view pricing and more.
Documents & Guides
WIE LJWE8 FIT,CLOSURE PLATE

Overview

WIE LJWE8 FIT,CLOSURE PLATE
Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.
Also known as: 786725329328, LJWE8

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Color: Gray
Material: Steel
Standards: California Proposition 65
Knockouts: No
Width: 8 in
Height: 8 in
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)