2' x 4' Lensed Troffer Light

Item #: 49751

Cat #: 2GR8-332A-UNV-EB81-U

UPC: 662401286805

Documents & Guides
Lensed Troffer, Dimensions: 2x4', 3 Lamp, 32W, 120/277V, T8, Electronic Ballast. **Use 812185**
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lensed Troffer, Dimensions: 2x4', 3 Lamp, 32W, 120/277V, T8, Electronic Ballast. **Use 812185**
Cooper Lighting troffer has three correlated color temperature, it is highly efficient with advanced optical design and delivers optimal light uniformly. It is an ideal choice for commercial interior lighting. Fixture meets ANSI/cULus standards and is RoHS compliant.
Also known as: 662401286805, 2GR8-332A-UNV-EB81-U

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)