Maestro Fluorescent Dimmer, 6A, 120V, Light Almond

Item #: 497457
Cat #: MAF-6AM-LA
UPC: 027557583428
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Fluorescent Dimmer, 6A, 120V, Light AlmondMaestro Fluorescent Dimmer, 6 Amp, 120 Volt, Light Almond

Overview

Maestro Fluorescent Dimmer, 6A, 120V, Light AlmondMaestro Fluorescent Dimmer, 6 Amp, 120 Volt, Light Almond
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557583428, MAF-6AM-LA

Specifications

Amps: 6
Color: Light Almond
Volts AC: 120
Family / Style: Maestro
Light Technology: Fluorescent
Amps: 6
Volts AC: 120
Light Technology: Fluorescent
Color: Light Almond
Family / Style: Maestro

Customer Reviews

No reviews for this product
(0)