Power Supply, RPS 80 EEC, DIN Rail Mount, 3A, 4 Pin, 24 VDC Output

Item #: 497427

Cat #: 943-662-080

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, RPS 80 EEC, DIN Rail Mount, 3 Amp, 4 Pin, 24 Volt DC Output, 230 Volt AC, 300 Volt DC Input

Overview

Power Supply, RPS 80 EEC, DIN Rail Mount, 3 Amp, 4 Pin, 24 Volt DC Output, 230 Volt AC, 300 Volt DC Input
Also known as: 943-662-080

Specifications

Volts DC: 24, 300
Volts AC: 230
Type: Power Supply
Amps: 3
Volts DC: 24, 300
Type: Power Supply
Volts AC: 230
Amps: 3

Customer Reviews

No reviews for this product
(0)