4-Light Ceiling Flush Mount Fixture, 32W, T8, 120/277V

Item #: 49739

Cat #: 59271LE-15

UPC: 785652592775

Sign In or Register to view pricing and more.
Documents & Guides
Four Light Ceiling Flush Mount Fixture, 32 Watt, T8 Fluorescent, 120/277 Volt, Acrylic Lens, White Finish, Safety Listed for Damp Location

Overview

Four Light Ceiling Flush Mount Fixture, 32 Watt, T8 Fluorescent, 120/277 Volt, Acrylic Lens, White Finish, Safety Listed for Damp Location
Also known as: 785652592775, 59271LE-15

Specifications

Wattage: 32
Volts AC: 120, 277
Color: White
Material: Steel
Type: 4-Light, Ceiling Fixture
Length: 51.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color: White
Type: 4-Light, Ceiling Fixture
Light Technology: Fluorescent
Volts AC: 120, 277
Material: Steel
Length: 51.500 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)