40 Watt T12 U-Bent Fluorescent Bulb

Item #: 497386

Cat #: FB40/T12/NX/6-12PK

UPC: 046677423094

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 42309-5* *EXCLUDED FOR SALE IN OR/WA/NV/NJ* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 42309-5* *EXCLUDED FOR SALE IN OR/WA/NV/NJ* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T5 Fluorescent Lamps featuring ALTO Technology Powerful, environmentally-responsible ultra-slim lamps
Also known as: 046677423094, FB40/T12/NX/6-12PK

Specifications

Shape: T12-6U (U-Bend)
Wattage: 40
Lumens: 2300
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Shape: T12-6U (U-Bend)
Lumens: 2300
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Wattage: 40
Color Rendering Index (CRI): 90
Length: 22.438 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)