SDS Plus Carbide Rotary Hammer Drill Bit, 1/2 x 10"

Item #: 497318

Cat #: TPSDS-12X10

UPC: 705591003484

Sign In or Register to view pricing and more.
Documents & Guides
SDS Plus Carbide Rotary Hammer Drill Bit, 1/2 x 10 inch

Overview

SDS Plus Carbide Rotary Hammer Drill Bit, 1/2 x 10 inch
Also known as: 705591003484, TPSDS-12X10

Specifications

Diameter: 1/2 in
Type: SDS Bit
Length: 10 in
Diameter: 1/2 in
Length: 10 in
Type: SDS Bit

Customer Reviews

No reviews for this product
(0)