2 In Emt Sscr Cplg Usa

Item #: 497313

Cat #: 5200US

UPC: 687855050253

Sign In or Register to view pricing and more.
Documents & Guides
App 5200us 2" Emt Stl Ss coupling Made In The Usa

Overview

App 5200us 2" Emt Stl Ss coupling Made In The Usa
Also known as: 687855050253, 5200US

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)