Transformer, Dry Type, 225KVA, 208D Primary, 480Y/277V Secondary

Item #: 497312

Cat #: EE225T212H

UPC: 785901864585

Sign In or Register to view pricing and more.
Transformer, Dry Type, 225 KVA, 208 Delta Volt Primary, 480Y/277 Volt Secondary, Energy Efficient, Commercialized, 3-Phase, NEMA 2

Overview

Transformer, Dry Type, 225 KVA, 208 Delta Volt Primary, 480Y/277 Volt Secondary, Energy Efficient, Commercialized, 3-Phase, NEMA 2
Also known as: 785901864585, EE225T212H

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Volt Amps: 225kVA
Type: Dry Type Transformer
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta

Customer Reviews

No reviews for this product
(0)